This item is Discontinued.

Walter Coolant Fed Drill, 11.7mm, 140, Carbide A3899XPL-11.7

Coolant Fed Drill, 11.7mm, 140, Carbide (Discontinued)

  • Mfr # A3899XPL-11.7
  • Zoro # G7977392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3899XPL-11.7
Zoro #
G7977392
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
11.70mm
Shank Dia.
12.00mm
Overall Length
102.00mm
Flute Length
55.00mm
Maximum Drilling Depth
55.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Shank Length
45.00mm
Drilling Depth
40.00mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Point Type
Self-centering
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Decimal Equivalent
0.4606
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Metric
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Pieces
1
Grade
K30F
Standards
DIN 6537
List Number
A3382
Coolant Through
Yes
Number of Coolant Holes
2
Point type
Self-centering

Description

Jobber Drill Bit, Drill Bit Size 11.70mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4606, Metric, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.