Coolant Fed Drill, 11.8mm, 140, Carbide, A3293TTP-11.8 (Discontinued)
- Mfr # A3293TTP-11.8
- Zoro # G8178554
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3293TTP-11.8
Zoro #
G8178554
UPC #
-
Country of Origin
Germany
Dimensions
Depth x Dia. Ratio
3xD
Overall Length
102.00 mm
Shank Dia.
6.00 mm
Flute Length
55.00 mm
Drill Bit Size
11.80mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Drilling Depth
40.00mm
Shank Length
45.00 mm
Maximum Drilling Depth
55.00 mm
Description
Jobber Drill Bit, Drill Bit Size 11.80mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4646, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.