Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Fed Drill, 12.2mm, 140, Carbide, A6589DPP-12.2

  • Mfr # A6589DPP-12.2

  • Zoro # G8054584


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
List Number
A6589DPP
Number of Pieces
1
Drill Bit Material
Solid Carbide
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-12.2
Zoro #
G8054584
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
12xD
Flute Length
182.00 mm
Overall Length
230.00 mm
Shank Dia.
14 mm
Drill Bit Size
12.20 mm
Shank Length
45 mm
Maximum Drilling Depth
182 mm

Details

Cutting Direction
Right Hand
List Number
A6589DPP
Item
Jobber Drill Bit
Number of Pieces
1
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Grade
K30F
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4803
Coolant Through
Yes
Primary Material Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Finish
TiAlN
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 12.2 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4803, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.