Coolant Fed Drill, 13.8mm, 140, Carbide, A3393TTP-13.8 (Discontinued)
- Mfr # A3393TTP-13.8
- Zoro # G8427124
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3393TTP-13.8
Zoro #
G8427124
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Metric
Shank Dia.
14 mm
Overall Length
124 mm
Flute Length
77 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
13.8 mm
Depth x Dia. Ratio
5xD
Shank Length
45 mm
Drilling Depth
60.00mm
Maximum Drilling Depth
77 mm
Description
Jobber Drill Bit, Drill Bit Size 13.8 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5433, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.