Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3899XPL-15.2
Zoro #
G8382281
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
15.20mm
Shank Dia.
16.00mm
Overall Length
115.00mm
Flute Length
65.00mm
Maximum Drilling Depth
65.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
45.00mm
Shank Length
48.00mm
Description
Jobber Drill Bit, Drill Bit Size 15.20mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5984, Metric, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.