This item is Discontinued.

Walter Coolant Fed Drill, 16.7mm, 140, Carbide A3899XPL-16.7

Coolant Fed Drill, 16.7mm, 140, Carbide (Discontinued)

  • Mfr # A3899XPL-16.7
  • Zoro # G8304344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3899XPL-16.7
Zoro #
G8304344
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
16.70mm
Shank Dia.
18.00mm
Overall Length
123.00mm
Flute Length
73.00mm
Maximum Drilling Depth
73.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
51.00mm
Shank Length
48.00mm

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.6575
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Drill Bit Finish
AlCrN
Measurement System
Metric
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Pieces
1
List Number
A3382
Coolant Through
Yes
Standards
DIN 6537
Grade
K30F
Number of Coolant Holes
2
Point type
Self-centering

Description

Jobber Drill Bit, Drill Bit Size 16.70mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.6575, Metric, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.