This item is Discontinued.

Walter Coolant Fed Drill, 20mm, 140, Carbide A3899XPL-20

Coolant Fed Drill, 20mm, 140, Carbide (Discontinued)

  • Mfr # A3899XPL-20
  • Zoro # G8363117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3899XPL-20
Zoro #
G8363117
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
20.00mm
Shank Dia.
20.00mm
Overall Length
131.00mm
Flute Length
79.00mm
Maximum Drilling Depth
79.00mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Shank Length
50.00mm
Drilling Depth
55.00mm

Details

Item
Jobber Drill Bit
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.7874
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Metric
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Pieces
1
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Drill Bit Finish
AlCrN
List Number
A3382
Grade
K30F
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Number of Coolant Holes
2

Description

Jobber Drill Bit, Drill Bit Size 20.00mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.7874, Metric, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.