This item is Discontinued.

Walter Coolant Fed Drill, 3.572mm, 140, Carbide A6785TFP-9/64IN

Coolant Fed Drill, 3.572mm, 140, Carbide (Discontinued)

  • Mfr # A6785TFP-9/64IN
  • Zoro # G8373732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6785TFP-9/64IN
Zoro #
G8373732
UPC #
04031132269399
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/64 in
Shank Dia.
6 mm
Overall Length
5 1/4 in
Flute Length
3 9/16 in
Maximum Drilling Depth
3 39/64 in
Depth:Dia. Ratio
20xD
Depth x Dia. Ratio
20xD
Drilling Depth
86.00mm
Shank Length
1 13/32 in
Drill Length Class
Jobber Length
Drill Diameter Tolerance
H7
Drill Point Length
0.65mm

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiNAl
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Decimal Equivalent
0.1406
Measurement System
Fractional Inch
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Grade
K30F
List Number
A3382
Coolant Through
Yes
Standards
DIN 6537
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Finish - Machining
TiNAl
Number of Coolant Holes
2
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Material Grade - Machining
K30F
Series
Alpha 4
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, M, O
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.