Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A6785TFP-3
Zoro #
G8117243
UPC #
04031132255446
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
3.00 mm
Shank Dia.
6 mm
Overall Length
107.00 mm
Flute Length
65.00 mm
Maximum Drilling Depth
65 mm
Depth:Dia. Ratio
20xD
Depth x Dia. Ratio
20xD
Drilling Depth
60.00mm
Shank Length
36 mm
Drill Point Length
0.546mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
H7
Description
Jobber Length Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1181, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.