This item is Discontinued.

Walter Coolant Fed Drill, 6.35mm, 140, Carbide A6885TFP-1/4IN

Coolant Fed Drill, 6.35mm, 140, Carbide (Discontinued)

  • Mfr # A6885TFP-1/4IN
  • Zoro # G8175693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6885TFP-1/4IN
Zoro #
G8175693
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/4 in
Shank Dia.
8 mm
Overall Length
9 3/16 in
Flute Length
7 5/8 in
Maximum Drilling Depth
7 5/8 in
Depth:Dia. Ratio
25xD
Depth x Dia. Ratio
25xD
Drilling Depth
183.00mm
Shank Length
1 13/32 in
Drill Diameter Tolerance
H7
Drill Length Class
Jobber Length
Drill Point Length
1.16mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Point Type
Self-centering
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Drill Bit Finish
TiNAl
Decimal Equivalent
0.2500
Measurement System
Fractional Inch
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Standards
DIN 6537
Coolant Through
Yes
Grade
K30F
List Number
A3382
Primary Material Application ISO Code
K, N, P, S
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
TiNAl
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Drill Bit Point Type
Self-Centering Point
Material Grade - Machining
K30F
Secondary Material Application ISO Code
H, M, O
Number of Coolant Holes
2
Series
Alpha 4
Sheeter Drill
No
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.