This item is Discontinued.

Walter Coolant Fed Drill, 6mm, 140, Carbide A6685TFP-6

Coolant Fed Drill, 6mm, 140, Carbide (Discontinued)

  • Mfr # A6685TFP-6
  • Zoro # G8378745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6685TFP-6
Zoro #
G8378745
UPC #
00799861827764
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.00 mm
Shank Dia.
6 mm
Overall Length
160.00 mm
Flute Length
120.00 mm
Maximum Drilling Depth
120 mm
Depth:Dia. Ratio
16xD
Depth x Dia. Ratio
16xD
Shank Length
36 mm
Drilling Depth
111.00mm
Drill Diameter Tolerance
H7
Drill Point Length
1.09mm
Drill Length Class
Jobber Length

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Point Type
Self-centering
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2362
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Drill Bit Finish
TiNAl
Measurement System
Metric
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Standards
DIN 6537
List Number
A6685TFP
Grade
K30F
Coolant Through
Yes
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiNAl
Primary Material Application ISO Code
K, N, P, S
Material Grade - Machining
K30F
Series
Alpha 4
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, O
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2362, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.