This item is Discontinued.

Walter Coolant Fed Drill, 7mm, 140, Carbide A6985TFP-7

Coolant Fed Drill, 7mm, 140, Carbide (Discontinued)

  • Mfr # A6985TFP-7
  • Zoro # G7839124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6985TFP-7
Zoro #
G7839124
UPC #
04031132255675
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
7.00 mm
Shank Dia.
8 mm
Overall Length
268.00 mm
Flute Length
228.00 mm
Maximum Drilling Depth
228 mm
Depth:Dia. Ratio
30xD
Depth x Dia. Ratio
30xD
Shank Length
36 mm
Drilling Depth
217.00mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
H7
Drill Point Length
1.27mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2756
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Drill Bit Finish
TiNAl
Measurement System
Metric
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
Yes
Grade
K30F
Standards
DIN 6537
List Number
A6985TFP
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P, S
Finish - Machining
TiNAl
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Material Grade - Machining
K30F
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Series
Alpha 4
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, O
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.