This item is Discontinued.

Walter Coolant Fed Drill, 8.3mm, 140, Carbide A6985TFP-8.3

Coolant Fed Drill, 8.3mm, 140, Carbide (Discontinued)

  • Mfr # A6985TFP-8.3
  • Zoro # G8470533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6985TFP-8.3
Zoro #
G8470533
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
8.30 mm
Shank Dia.
10 mm
Overall Length
330.00 mm
Flute Length
287.00 mm
Maximum Drilling Depth
287 mm
Depth:Dia. Ratio
30xD
Depth x Dia. Ratio
30xD
Shank Length
40 mm
Drilling Depth
273.00mm
Drill Length Class
Jobber Length
Drill Point Length
1.51mm
Drill Diameter Tolerance
H7

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Point Type
Self-centering
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiNAl
Decimal Equivalent
0.3268
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Metric
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Standards
DIN 6537
Grade
K30F
Coolant Through
Yes
List Number
A6985TFP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
TiNAl
Primary Material Application ISO Code
K, N, P, S
Material Grade - Machining
K30F
Secondary Material Application ISO Code
H, M, O
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Series
Alpha 4
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 8.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3268, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.