Coolant Fed Drill, DC1500503.300F1WJ30RE (Discontinued)
- Mfr # DC150-05-03.300F1-WJ30RE
- Zoro # G0111968
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-05-03.300F1-WJ30RE
Zoro #
G0111968
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
3.30mm
Overall Length
66.00mm
Shank Dia.
6.00mm
Flute Length
23.00mm
Maximum Drilling Depth
23.00mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Description
Jobber Drill Bit, Drill Bit Size 3.30mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1299, Metric, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.