This item is Discontinued.

Walter Coolant Fed Drill, DC1500510.000F1WJ30RE DC150-05-10.000F1-WJ30RE

Coolant Fed Drill, DC1500510.000F1WJ30RE (Discontinued)

  • Mfr # DC150-05-10.000F1-WJ30RE
  • Zoro # G0111216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-10.000F1-WJ30RE
Zoro #
G0111216
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10.00mm
Overall Length
103.00mm
Shank Dia.
10.00mm
Flute Length
49.00mm
Maximum Drilling Depth
49.00mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD

Details

Item
Jobber Drill Bit
Decimal Equivalent
0.3937
Shank Type
Round with Flats
Flute Type
Spiral
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Application
General mechanical engineering, die and mold making, energy industry as well as automotive
Measurement System
Metric
Cutting Direction
Right Hand
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
TiNAl
List Number
DC150-05-10.000F1-WJ30RE
Coolant Through
Yes
Grade
WJ30RE
Coolant Fed
Coolant Through

Description

Jobber Drill Bit, Drill Bit Size 10.00mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3937, Metric, Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.