This item is Discontinued.

Walter Coolant Fed Drill, DC1500515.800F1WJ30RE DC150-05-15.800F1-WJ30RE

Coolant Fed Drill, DC1500515.800F1WJ30RE (Discontinued)

  • Mfr # DC150-05-15.800F1-WJ30RE
  • Zoro # G0110376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-15.800F1-WJ30RE
Zoro #
G0110376
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
15.80mm
Overall Length
133.00mm
Shank Dia.
16.00mm
Flute Length
63.00mm
Maximum Drilling Depth
63.00mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD

Details

Item
Jobber Drill Bit
Decimal Equivalent
0.6220
Flute Type
Spiral
Shank Type
Round with Flats
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Application
General mechanical engineering, die and mold making, energy industry as well as automotive
Measurement System
Metric
Cutting Direction
Right Hand
Number of Flutes
2
List Number
DC150-05-15.800F1-WJ30RE
Grade
WJ30RE
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiNAl
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Coolant Fed
Coolant Through

Description

Jobber Drill Bit, Drill Bit Size 15.80mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.6220, Metric, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.