Shop WALTER
See all product information
Create Account
Coolcut Metal Cut Lubricant, 350ml
- Mfr # 53B003
- Zoro # G7530400
product price:Â
$
17.89
/ea
Sold in multiples of 12 for
$214.68
Key Features
Series
COOLCUT
Form
Liquid
Container Size
350 mL
Material Compatibility
Aluminum, Brass, Stainless Steel, Steel
Fluid Characteristics
Biodegradable, Extreme Pressure (EP) Additives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53B003
- Zoro #
- G7530400
- UPC #
- 662980185070
- Country of Origin
- Germany
Dimensions
- Container Size
- 350 mL
Details
- Item
- Metalworking Fluid
- Series
- COOLCUT
- Form
- Liquid
- Material Compatibility
- Aluminum, Brass, Stainless Steel, Steel
- Fluid Characteristics
- Biodegradable, Extreme Pressure (EP) Additives
- Container Type
- Bottle
Description
Coolcut Metal Cut Lubricant,350ml
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.