Shop WALTER
See all product information
Create Account
COOLCUT SYSTEM CLEANER 32 oz.
- Mfr # 58C101
- Zoro # G1965996
product price:Â
$
23.25
/ea
Key Features
Series
COOLCUT SYSTEM CLEANER
Form
Liquid
Fluid Characteristics
Biocidal agents help kill bacteria and fungus
Container Type
Bottle
Features
Ideal for cleaning machine tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58C101
- Zoro #
- G1965996
- UPC #
- 662980420874
- Country of Origin
- Canada
- Item
- Machine Cleaner
- Series
- COOLCUT SYSTEM CLEANER
- Form
- Liquid
- Fluid Characteristics
- Biocidal agents help kill bacteria and fungus
- Container Type
- Bottle
- Features
- Ideal for cleaning machine tools
- Application
- CNC Cutting & Grinding Fluids
Dimensions
- Container Size
- 32.1 oz
Description
COOLCUT SYSTEM CLEANER 32 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.