Zoro Homepage

Corner Radius End Mills, unit: inch, Dc: 0.313inch, coating: AlTiN + Z

  • Mfr # MD025.7.94A5D102C-WJ30RD

  • Zoro # G500022943


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall length
76.2mm
Equivalent radius
1.367mm
Maximum overhang
36.5mm
Usable length
32mm
Offset radius
1.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD025.7.94A5D102C-WJ30RD
Zoro #
G500022943
UPC #
4042446303242
Country of Origin
Germany

Dimensions

Overall length
76.2mm
Equivalent radius
1.367mm
Usable length
32mm
Offset radius
1.5mm
Cutting edge length
7.9mm
Depth of Cut
0.45mm
Corner Radius
1mm
Cutting edge diameter (h9)
8mm
Overall Length
76.2mm
Maximum cutting depth
0.45mm
Connection diameter
10mm
Cutting edge diameter
8mm
Neck diameter
7.4mm
Regrinding length
2 mm

Details

Maximum overhang
36.5mm
Series
Supreme
Finish
AlTiN + ZrN
Number of teeth
5
Number of regrinds
2 PCE
Maximum speed
80000r/min

Description

Corner Radius End Mills, unit: inch, Dc: 0.313inch, coating: AlTiN + ZrN, material: Carbide, MD025.7.94A5D102C-WJ30RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.