Zoro Homepage

Countersinks 90 Degree unit: metric Hand: Right E6819-23

  • Mfr # E6819-23

  • Zoro # G700030663


product price: $58.29
/ea

Key Features

Finish
uncoated
Cutter Dia.
3.8mm
Connection diameter
10mm
Cutting edge diameter
23mm
Overall length
67mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6819-23
Zoro #
G700030663
UPC #
4031132156484
Country of Origin
France

Dimensions

Cutter Dia.
3.8mm
Connection diameter
10mm
Cutting edge diameter
23mm
Overall length
67mm

Details

Finish
uncoated

Description

Countersinks 90o, unit: metric, Hand: Right, E6819-23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.