Shop WALTER
See all product information
Create Account
Cup Brush Knot-twisted 3" D X M10x1.5
- Mfr # 13F301
- Zoro # G4380737
product price:Â
$
18.39
/ea
Key Features
Overall Length
4.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13F301
- Zoro #
- G4380737
- UPC #
- 662980065044
- Country of Origin
- China
- Item
- CUP BRUSH
Dimensions
- Overall Length
- 4.21 in
Description
CUP BRUSH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.