Cutting Table Protection, 55 gal
- Mfr # 53F608
- Zoro # G923359282
product price:Â
$
9,335.99
/ea
Key Features
Density
1.16 lb/gal
Includes
Drum only
Compatible Material Type
Metal
pH (Minimum)
8.5 pH
pH (Maximum)
8.5 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F608
- Zoro #
- G923359282
- UPC #
- 662980173688
- Country of Origin
- Canada
Dimensions
- Fits Chest Size
Details
- Density
- 1.16 lb/gal
- Includes
- Drum only
- Compatible Material Type
- Metal
- pH (Minimum)
- 8.5 pH
- pH (Maximum)
- 8.5 pH
- Chemical Base
- Barium Sulfate, Ethoxylated Alcohol, Titanium Dioxide
- Agent Color
- White
- Series
- E-WELD PLASMA
- Container Capacity
- 55 gal
- Item
- Cutting Table Protection
- VOC Content
- 4.9 %
- Features
- Weight
- 497.25 lb
- Form
- Liquid
- Process
- Laser Cutting, Plasma Cutting
- Standards
- OSHA 29 CFR 1910.134
Description
Cutting Table Protection, Container Capacity 55 gal, Chemical Base Barium Sulfate, Ethoxylated Alcohol, Titanium Dioxide, Series E-WELD PLASMA, Agent Color White, Compatible Material Type Metal, Density 1.16 lb/gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.