Shop WALTER
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Degreaser, 55 Gal Drum, Liquid, Transparent
- Mfr # 53G758
- Zoro # G7530708
product price:Â
$
1,832.99
/ea
Key Features
Container Type
Drum
Container Size
55 gal
Series
ALUSTAR 200a
Base Formula
Water Based
Fragrance
Characteristic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G758
- Zoro #
- G7530708
- UPC #
- 662980908402
- Country of Origin
- Canada
Dimensions
- Container Size
- 55 gal
Details
- Item
- Cleaner and Degreaser
- Container Type
- Drum
- Series
- ALUSTAR 200a
- Base Formula
- Water Based
- Fragrance
- Characteristic
- NSF Rating
- A8
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- VOC Content
- 0 g/L
- Recommended Dilution
- 0.180555556
- Color
- Transparent
- Primary Chemical
- Ethoxylated Alcohol
- Cleaner Chemical Product Grouping
- Cleaners & Degreasers
- Application
- Parts Washing
- For Use on
- Carbon Deposits, Dust, Greases, Grime, Lubricants, oil, Smoke
- Type
- Alkaline
- Biodegradable
- Yes
- Nonflammable
- No
Description
Alustar 300 Cleaner/Degreaser,208L
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.