Diamond LPMT Carbide

  • Mfr # 5918284
  • Zoro # G8401355
product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Insert Style
LPMT
Insert Shape
Diamond
Insert Size
150412
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918284
Zoro #
G8401355
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LPMT
Insert Shape
Diamond
Insert Material
Carbide
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
No. of Edges
2
Inscribed Circle
1/2 in
Rake
Positive
Coating
CVD
ANSI Number
LPMT150412R-D51 WKP35S
Steel (P) Compatibility
Yes
For Use With
F2237 Routing Cutter
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Grade
WKP35S
Insert Application
Medium
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Wiper Insert
Yes
Primary Material Application ISO Code
K, P
ANSI Code
LPMT150412R-D51 WKP35S
Insert Holding Type
Screw Held
ISO Number
LPMT150412R-D51 WKP35S
Coating Process
CVD
Clearance Angle
11 Degrees
Chip-Breaker Code
D51
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Shape
Rectangular
Cutting Application
Medium
Hole Type
Countersink Hole
Manufacturer Grade
WKP35S
Primary Material Application
Cast Iron, Steel
Compatible Product Type
F2237 Routing Cutter

Dimensions

Insert Size
150412
Corner Radius
3/64 in
Insert Thickness
0.156"
Nose Radius
0.047"
Thickness
0.156 in
Cutting Edge Length
15.88mm
Width
12.70mm

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews