Shop WALTER
See all product information
Create Account
Diamond Milling Insert, 0.5120 in, CNMU, 1/32 in
- Mfr # 7028020
- Zoro # G2889110
product price:Â
$
35.99
/ea
Sold in multiples of 10 for
$359.90
Key Features
Insert Style
CNMU
Inscribed Circle
0.5120 in
Insert Size
120608
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7028020
- Zoro #
- G2889110
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- CNMU
- Inscribed Circle
- 0.5120 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- CNMU120608-D57T
- Shape
- Rhombic
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Chip-Breaker Code
- D57T
- Material - Machining
- Carbide
- Number of Cutting Edges
- 2
- Clearance Angle
- 0 Degrees
- Manufacturer Grade
- WKP25S
- Primary Material Application ISO Code
- K, P
- Coating Process
- CVD
- Included Angle
- 80 Degrees
- Hole Type
- With Hole
- ANSI Code
- CNMU120608-D57T
- Primary Material Application
- Cast Iron, Steel
Dimensions
- Insert Size
- 120608
- Corner Radius
- 1/32 in
- Width
- 0.5120 in
- Cutting Edge Length
- 12.00mm
- Thickness
- 0.2560 in
Description
Diamond Milling Insert, Chip-Breaker Code D57T, Inscribed Circle 0.5120 in, TiCN+Al2O3+(TiCN), ANSI Code CNMU120608-D57T, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.