Shop WALTER

Diamond P20200 Carbide

  • Mfr # 5918447
  • Zoro # G7868341

product price: 
$
33.89
/ea
Sold in multiples of 10 for $338.90

Key Features

Insert Style
P20200
Insert Shape
Diamond
Insert Size
1.2
Insert Material
Carbide
Corner Radius
0.2170 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918447
Zoro #
G7868341
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
P20200
Insert Shape
Diamond
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Coating
CVD
Mounting Style
Screw Held
Rake
Positive
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Inscribed Circle
0.2170 in
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP35S
Insert Application
Medium
ANSI Number
P20200-1.2 WKP35S
For Use With
F2036 Circular Groove Milling Cutter
Chip-Breaker
Yes
Clearance Angle
14 Degrees
Primary Material Application ISO Code
K, P
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
ISO Number
P20200-1.2 WKP35S
Wiper Insert
Yes
Cutting Application
Medium
Measurement System
Metric
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
D57
Shape
Rhombic
Insert Holding Type
Screw Held
For Toolholder
F2036.5.16.090.016, F2036.5.25.130.025, F2036.5.32.140.040, F2036M.0.50.040.063
Coating Process
CVD
Manufacturer Grade
WKP35S
ANSI Code
P20200-1.2 WKP35S
Compatible Product Type
F2036 Circular Groove Milling Cutter

Dimensions

Insert Size
1.2
Corner Radius
0.2170 in
Insert Thickness
0.093"
Nose Radius
0.217"
Cutting Edge Length
9.00mm
Width
5.50mm
Thickness
0.093 in

Description

Diamond Milling Insert, Inscribed Circle 0.2170 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.