Diamond P20200 Carbide

  • Mfr # 5918448
  • Zoro # G7859941
product price: 
$
33.89
/ea
Sold in multiples of 10 for $338.90

Key Features

Insert Style
P20200
Insert Shape
Diamond
Insert Size
1.3
Insert Material
Carbide
Corner Radius
0.2170 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918448
Zoro #
G7859941
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
P20200
Insert Shape
Diamond
Insert Material
Carbide
Hardened (H) Compatibility
No
Grade
WKP35S
Inscribed Circle
0.2170 in
No. of Edges
4
ANSI Number
P20200-1.3 WKP35S
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
F2036 Circular Groove Milling Cutter
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Coating
CVD
Steel (P) Compatibility
Yes
Rake
Positive
Mounting Style
Screw Held
Chip-Breaker
Yes
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
10 Degrees Chipbreaker Groove
ANSI Code
P20200-1.3 WKP35S
Measurement System
Metric
Clearance Angle
14 Degrees
Manufacturer Grade
WKP35S
Primary Material Application
Cast Iron, Steel
Shape
Rhombic
Material - Machining
Carbide
Wiper Insert
Yes
For Toolholder
F2036.5.16.090.016, F2036.5.25.130.025, F2036.5.32.140.040, F2036M.0.50.040.063
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Cutting Application
Medium
Chip-Breaker Code
D57
ISO Number
P20200-1.3 WKP35S
Compatible Product Type
F2036 Circular Groove Milling Cutter

Dimensions

Insert Size
1.3
Corner Radius
0.2170 in
Nose Radius
0.217"
Insert Thickness
0.093"
Thickness
0.093 in
Cutting Edge Length
9.00mm
Width
5.50mm

Description

Diamond Milling Insert, Inscribed Circle 0.2170 in, Positive

Ratings & reviews