Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5881329
  • Zoro # G8112212

product price: 
$
27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120408
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5881329
Zoro #
G8112212
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
ANSI Number
ADMT120408R-G56 WKP35S
Inscribed Circle
0.331 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Xtra·Tec Milling Cutter
Insert Application
Medium
Coating
CVD
Mounting Style
Screw Held
Rake
Positive
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Grade
WKP35S
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ISO Number
ADMT120408R-G56 WKP35S
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
ANSI Code
ADMT120408R-G56 WKP35S
Wiper Insert
Yes
Clearance Angle
15 Degrees
Manufacturer Grade
WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Feed Type
Medium
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Number of Cutting Edges
2
Hole Type
Countersink Hole
Cutting Application
Medium
Shape
Parallelogram
Chip-Breaker Code
G56
Included Angle
85 Degrees
Measurement System
Metric
Insert Holding Type
Screw Held
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120408
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
0.187 in
Cutting Edge Length
13.60mm
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120408R-G56 WKP35S, G56, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.