Shop WALTER

Diamond P20200 Carbide

  • Mfr # 5918470
  • Zoro # G8223853

product price: 
$
34.39
/ea
Sold in multiples of 10 for $343.90

Key Features

Insert Style
P20200
Insert Shape
Diamond
Insert Size
1.5
Insert Material
Carbide
Corner Radius
0.2170 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5918470
Zoro #
G8223853
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.5
Corner Radius
0.2170 in
Insert Thickness
0.093"
Nose Radius
0.217"
Thickness
0.093 in
Cutting Edge Length
9.00mm
Width
5.50mm

Details

Item
Diamond Milling Insert
Insert Style
P20200
Insert Shape
Diamond
Insert Material
Carbide
Insert Application
Medium
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Inscribed Circle
0.2170 in
Rake
Positive
Cutting Direction
Right Hand
No. of Edges
4
Grade
WKP35S
Steel (P) Compatibility
Yes
For Use With
F2036 Circular Groove Milling Cutter
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
ANSI Number
P20200-1.5 WKP35S
Chip-Breaker Code
D57
Number of Cutting Edges
2
ISO Number
P20200-1.5 WKP35S
Shape
Rhombic
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Measurement System
Metric
Coating Process
CVD
Clearance Angle
14 Degrees
Material - Machining
Carbide
Cutting Application
Medium
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
For Toolholder
F2036.5.16.090.016, F2036.5.25.130.025, F2036.5.32.140.040, F2036M.0.50.040.063
Primary Material Application
Cast Iron, Steel
Wiper Insert
Yes
ANSI Code
P20200-1.5 WKP35S
Insert Holding Type
Screw Held
Manufacturer Grade
WKP35S

Description

Diamond Milling Insert, Inscribed Circle 0.2170 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.