Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886232
  • Zoro # G7880467

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
10T332
Insert Material
Carbide
Corner Radius
3.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886232
Zoro #
G7880467
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
For Use With
Xtra·Tec Milling Cutter
Grade
WKP35S
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Insert Application
Medium
Super Alloy (S) Compatibility
No
ANSI Number
ADMT10T332R-F56 WKP35S
Rake
Positive
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
No. of Edges
2
Inscribed Circle
0.285 in
Chip-Breaker
Yes
ISO Number
ADMT10T332R-F56 WKP35S
Clearance Angle
15 Degrees
Measurement System
Metric
Cutting Application
Medium
Included Angle
85 Degrees
Hole Type
Countersink Hole
Material - Machining
Carbide
Insert Holding Type
Screw Held
Manufacturer Grade
WKP35S
Coating Process
CVD
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Shape
Parallelogram
Wiper Insert
Yes
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
F56
Number of Cutting Edges
2
ANSI Code
ADMT10T332R-F56 WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
10T332
Corner Radius
3.20mm
Insert Thickness
0.150"
Nose Radius
0.126"
Cutting Edge Length
11.30mm
Thickness
0.150 in
Width
7.25mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.285 in, Positive, ADMT10T332R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.