Shop WALTER

Diamond P20200 Carbide

  • Mfr # 5918472
  • Zoro # G8445717

product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Style
P20200
Insert Shape
Diamond
Insert Size
2.2
Insert Material
Carbide
Corner Radius
0.2760 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918472
Zoro #
G8445717
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
P20200
Insert Shape
Diamond
Insert Material
Carbide
ANSI Number
P20200-2.2 WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Inscribed Circle
0.2760 in
Grade
WKP35S
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
F2036 Circular Groove Milling Cutter
Coating
CVD
Insert Application
Medium
Rake
Positive
Chip-Breaker
Yes
Shape
Rhombic
ANSI Code
P20200-2.2 WKP35S
Measurement System
Metric
Coating Process
CVD
Clearance Angle
14 Degrees
Wiper Insert
Yes
ISO Number
P20200-2.2 WKP35S
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
D57
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
For Toolholder
F2036.5.16.090.016, F2036.5.25.130.025, F2036.5.32.140.040, F2036M.0.50.040.063
Cutting Application
Medium
Compatible Product Type
F2036 Circular Groove Milling Cutter

Dimensions

Insert Size
2.2
Corner Radius
0.2760 in
Insert Thickness
0.134"
Nose Radius
0.276"
Width
7.00mm
Thickness
0.134 in
Cutting Edge Length
12.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.2760 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.