Shop WALTER

Triangle P263 Carbide

  • Mfr # 5918427
  • Zoro # G8008262

product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R20
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918427
Zoro #
G8008262
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Mounting Style
Screw Held
Insert Application
Medium
For Use With
Copy Milling Cutter
ANSI Number
P26315R20 WKP35S
Rake
Positive
Chip-Breaker
Yes
Inscribed Circle
0.4920 in
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP35S
ISO Number
P26315R20 WKP35S
Measurement System
Metric
Included Angle
80 Degrees
Number of Cutting Edges
3
ANSI Code
P26315R20 WKP35S
Secondary Material Application
Stainless Steel
Shape
Triangle
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Cutting Application
Milling
Secondary Material Application ISO Code
M
Clearance Angle
11 Degrees
Insert Holding Type
Screw Held
Chip-Breaker Code
D57
Coating Process
CVD
Material - Machining
Carbide
Compatible Product Type
Copy Milling Cutter

Dimensions

Insert Size
15R20
Corner Radius
0.40mm
Insert Thickness
0.187"
Nose Radius
0.016"
Thickness
0.187 in

Description

Triangle Milling Insert, Inscribed Circle 0.4920 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.