Shop WALTER

Diamond P20200 Carbide

  • Mfr # 5918473
  • Zoro # G7963523

product price: 
$
36.99
/ea
Sold in multiples of 10 for $369.90

Key Features

Insert Style
P20200
Insert Shape
Diamond
Insert Size
2.3
Insert Material
Carbide
Corner Radius
0.2760 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918473
Zoro #
G7963523
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
P20200
Insert Shape
Diamond
Insert Material
Carbide
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Medium
Inscribed Circle
0.2760 in
For Use With
F2036 Circular Groove Milling Cutter
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Rake
Positive
Non Ferrous (N) Compatibility
No
Grade
WKP35S
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Mounting Style
Screw Held
ANSI Number
P20200-2.3 WKP35S
Coating
CVD
Chip-Breaker
Yes
Number of Cutting Edges
2
Clearance Angle
14 Degrees
Manufacturer Grade
WKP35S
Cutting Application
Medium
Chip-Breaker Code
D57
ANSI Code
P20200-2.3 WKP35S
Shape
Rhombic
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Measurement System
Metric
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
For Toolholder
F2036.5.16.090.016, F2036.5.25.130.025, F2036.5.32.140.040, F2036M.0.50.040.063
Wiper Insert
Yes
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
ISO Number
P20200-2.3 WKP35S
Compatible Product Type
F2036 Circular Groove Milling Cutter

Dimensions

Insert Size
2.3
Corner Radius
0.2760 in
Insert Thickness
0.134"
Nose Radius
0.276"
Width
7.00mm
Thickness
0.134 in
Cutting Edge Length
12.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.2760 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.