Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886237
  • Zoro # G8233373

product price: 
$
31.19
/ea
Sold in multiples of 10 for $311.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120408
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886237
Zoro #
G8233373
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Steel (P) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Medium
Grade
WKP35S
Cast Iron (K) Compatibility
Yes
Coating
CVD
Inscribed Circle
0.331 in
For Use With
Xtra·Tec Milling Cutter
ANSI Number
ADMT120408R-D56 WKP35S
Mounting Style
Screw Held
Cutting Direction
Right Hand
ISO Number
ADMT120408R-D56 WKP35S
Insert Holding Type
Screw Held
Included Angle
85 Degrees
Feed Type
High
Coating Process
CVD
Material - Machining
Carbide
ANSI Code
ADMT120408R-D56 WKP35S
Chip-Breaker Code
D56
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Manufacturer Grade
WKP35S
Clearance Angle
15 Degrees
Primary Material Application ISO Code
K, P
Cutting Application
Medium
Hole Type
Countersink Hole
Number of Cutting Edges
2
Wiper Insert
Yes
Shape
Parallelogram
Finish - Machining
TiCN+Al2O3+TiCN
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120408
Corner Radius
0.80mm
Insert Thickness
0.187"
Nose Radius
0.031"
Width
8.40mm
Thickness
0.187 in
Cutting Edge Length
13.60mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120408R-D56 WKP35S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.