Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, 0.500 in, CNMG, 0.0315 in

  • Mfr # 7053901

  • Zoro # G411248456


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Style
CNMG
Inscribed Circle
0.500 in
Corner Radius
0.0315 in
Rake
Negative
ISO Number
CNMG120408-NRS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7053901
Zoro #
G411248456
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.0315 in
Width
0.5080 in
Thickness
0.188 in
Cutting Edge Length
0.5080 in
Depth of Cut
0.157 in

Details

Item
Diamond Turning Insert
Insert Style
CNMG
Inscribed Circle
0.500 in
Rake
Negative
ISO Number
CNMG120408-NRS
Included Angle
80 Degrees
Cutting Direction
Neutral
Primary Material Application
High-Temperature Alloys, Stainless Steel, Titanium
Shape
Rhombic
Measurement System
Decimal Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Standards
ANSI, ISO
Coating Process
PVD
Cutting Application
Turning
Secondary Material Application
Steel
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
ANSI Code
CNMG432-NRS
Material Grade - Machining
Carbide
Chip-Breaker Code
NRS
Insert Holding Type
Screw
Number of Cutting Edges
4
Finish - Machining
TiAlN+Al2O3+(Al)
Coolant Fed
Non-Coolant Through
Clearance Angle
0 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 0.500 in, TiAlN+Al2O3+(Al), ANSI Code CNMG432-NRS, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.