Diamond Turning Insert, 4, DNMG, 2
- Mfr # 7560042
- Zoro # G2919938
product price:Â
$
24.79
/ea
Sold in multiples of 10 for
$247.90
Key Features
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7560042
- Zoro #
- G2919938
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Turning Insert
- Insert Style
- DNMG
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- DNMG150608-MU5
- Cutting Direction
- Neutral
- Coating Process
- CVD
- Shape
- Diamond
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Chip-Breaker Code
- MU5
- ANSI Code
- DNMG442-MU5
- Measurement System
- Fractional Inch
- Manufacturer Grade
- WMP20S
- Clearance Angle
- 0 Degrees
- Included Angle
- 55 Degrees
- Material - Machining
- Carbide
Dimensions
- Corner Radius
- 1/32 in
- Through Hole Inside Dia.
- 13/64"
- Cutting Edge Length
- 15.50mm
- Thickness
- 1/4 in
Description
Diamond Turning Insert, Chip-Breaker Code MU5, Inscribed Circle 1/2 in, TiCN+Al2O3+(TiCN), ANSI Code DNMG442-MU5, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.