Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide

  • Mfr # 6955703
  • Zoro # G4867307

product price: 
$
21.49
/ea
Sold in multiples of 10 for $214.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955703
Zoro #
G4867307
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT070202-MN2 WNN10
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
ANSI Number
DCGT2(1.5)0.5-MN2 WNN10
Hardened (H) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
No. of Edges
2
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Measurement System
Fractional Inch
Included Angle
55 Degrees
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application ISO Code
N
ANSI Code
DCGT2(1.5)0.5-MN2 WNN10
Number of Cutting Edges
2
Chip-Breaker Code
MN2
Clearance Angle
7 Degrees
Manufacturer Grade
WNN10
Finish - Machining
TiAlN
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Insert Thickness
0.0940"
Nose Radius
0.008"
Mounting Hole Dia.
0.110"
Cutting Edge Length
7.75mm
Thickness
3/32 in
Depth of Cut
0.50 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code DCGT2(1.5)0.5-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.