Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGW, 1, PCD

  • Mfr # 6674445
  • Zoro # G4859887

product price: 
$
99.89
/ea
Sold in multiples of 2 for $199.78

Key Features

Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674445
Zoro #
G4859887
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
DCGW070204FS-1
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Coating
Uncoated
No. of Edges
1
ANSI Number
DCGW2(1.5)1FS-1 WDN10
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker Code
FS-1
Number of Cutting Edges
1
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
DCGW2(1.5)1FS-1
Shape
Rhombic
Included Angle
55 Degrees
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
WDN10
Primary Material Application ISO Code
N
Material
PCD

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Cutting Edge Length
7.75mm
Depth of Cut
0.10 to 3.00mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code DCGW2(1.5)1FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.