Zoro Homepage
This item is Discontinued.
Walter Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide DCMT11T304-FP6 WPP10S

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (Discontinued)

  • Mfr # DCMT11T304-FP6 WPP10S
  • Zoro # G7922139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT11T304-FP6 WPP10S
Zoro #
G7922139
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1560"
Thickness
2.5
Depth of Cut
0.30 to 2.00mm
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FP6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)1-FP6 WPP10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.