Zoro Homepage
This item is Discontinued.
Walter Diamond Turning Insert, Diamond, 3, DCMW, 1, Carbide DCMW11T304-2 WCB50

Diamond Turning Insert, Diamond, 3, DCMW, 1, Carbide (Discontinued)

  • Mfr # DCMW11T304-2 WCB50
  • Zoro # G8449971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMW11T304-2 WCB50
Zoro #
G8449971
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0157"
Insert Thickness
0.1562"
Depth of Cut
0.10 to 0.30mmmm
Cutting Edge Length
11.63mm
Thickness
2.5

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code DCMW3(2.5)1-2, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.