Diamond Turning Insert, Diamond, 3, DPGT, 1, Carbide

  • Mfr # 6844693
  • Zoro # G7933829
product price: 
$
27.29
/ea
Sold in multiples of 10 for $272.90

Key Features

Insert Shape
Diamond
Insert Style
DPGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844693
Zoro #
G7933829
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DPGT11T304-MM4 WSM20S
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
DPGT3(2.5)2
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Coating
CVD
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
55 Degrees
Clearance Angle
11 Degrees
ANSI Code
DPGT3(2.5)1-MM4 WSM20S
Cutting Application
Turning
Chip-Breaker Code
MM4
Manufacturer Grade
WSM20S
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Cutting Edge Length
11.63mm
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DPGT3(2.5)1-MM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews