Shop WALTER

Diamond Turning Insert, Diamond, 3, DPMT, 1, Carbide

  • Mfr # 6452033
  • Zoro # G7933987

product price: 
$
16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6452033
Zoro #
G7933987
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DPMT11T304-MP4 WPP20S
Coating
CVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
DPMT2(1.5)1
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
No. of Edges
2
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Primary Material Application
Steel
Number of Cutting Edges
2
Included Angle
55 Degrees
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Code
MP4
Manufacturer Grade
WPP20S
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
DPMT3(2.5)1-MP4 WPP20S
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0160"
Thickness
5/32 in
Depth of Cut
0.40 to 3.00mm
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DPMT3(2.5)1-MP4 WPP20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.