Zoro Homepage
This item is Discontinued.
Walter Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide VBMT160412-MP4 WPP20S

Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide (Discontinued)

  • Mfr # VBMT160412-MP4 WPP20S
  • Zoro # G7927197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT160412-MP4 WPP20S
Zoro #
G7927197
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1880"
Nose Radius
0.0470"
Mounting Hole Dia.
0.173"
Thickness
3
Cutting Edge Length
16.00mm
Depth of Cut
0.50 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT333-MP4 WPP20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.