Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide

  • Mfr # 5198017
  • Zoro # G8104546
product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5198017
Zoro #
G8104546
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160404-PF2
Coating
PVD
ANSI Number
VCGT331-PF2
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Series SVHBL 12 3B, SVHBL 16 3D, SVHBR 12 3B, SVHBR 16 3D, SVJBL 12 3B, SVJBL 16 3D, SVJBL 20 3D, SVJBR 12 3B, SVJBR 16 3D, A16T-SVQBL 3-D, A16T-SVQBR 3-D, A20T-SVUBL 3, A20T-SVUBR 3, A24T-SVPBL 3, A24T-SVPBR 3, A24T-SVQBL 3, A24T-SVQBR 3, A24T-SVUBL 3, A24T-SVUBR 3
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
No. of Edges
2
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Shape
Rhombic
Manufacturer Grade
WXN10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+
ANSI Code
VCGT331-PF2
Chip-Breaker Code
PF2
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
35 Degrees
Primary Material Application ISO Code
N
Material
Carbide
Application
Finishing
Style
VCGT

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.0157"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 3/8 in, TiCN+, ANSI Code VCGT331-PF2, Clearance Angle 7 Degrees

Ratings & reviews