Shop WALTER

Diamond Turning Insert, Diamond, 3, VCGW, 1, PCD

  • Mfr # 6674457
  • Zoro # G4845220

product price: 
$
107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VCGW
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674457
Zoro #
G4845220
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
VCGW160404FS-1
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
No. of Edges
1
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
VCGW331FS-1 WDN10
Coating
Uncoated
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Measurement System
Fractional Inch
Number of Cutting Edges
1
Material - Machining
Polycrystalline Diamond
Shape
Rhombic
Manufacturer Grade
WDN10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FS-1
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Included Angle
35 Degrees
ANSI Code
VCGW331FS-1
Clearance Angle
7 Degrees
Material
PCD

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.10 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code VCGW331FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.