Zoro Homepage
This item is Discontinued.
Walter Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide VCMT160404-RP4 WPP10S

Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide (Discontinued)

  • Mfr # VCMT160404-RP4 WPP10S
  • Zoro # G7928308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT160404-RP4 WPP10S
Zoro #
G7928308
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.0160"
Depth of Cut
0.40 to 2.50mm
Thickness
3
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160404-RP4 WPP10S
Mounting Style
Screw
No. of Edges
2
Coating
CVD
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
VCMT3(3)1.5
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Chip-Breaker Code
RP4
Primary Material Application
Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Rhombic
Clearance Angle
7 Degrees
ANSI Code
VCMT331-RP4 WPP10S
Number of Cutting Edges
2
Manufacturer Grade
WPP10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
35 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT331-RP4 WPP10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.