Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 6917250
  • Zoro # G7917808

product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917250
Zoro #
G7917808
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408-FM4 WSM10S
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
CCMT431
Clearance Angle
7 Degrees
Chip-Breaker Code
FM4
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Manufacturer Grade
WSM10S
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
ANSI Code
CCMT432-FM4 WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT432-FM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.