Zoro Homepage
This item is Discontinued.
Walter Diamond Turning Insert, Diamond, 4, CNGN, 4, Carbide CNGN 120716T01020 WWS20

Diamond Turning Insert, Diamond, 4, CNGN, 4, Carbide (Discontinued)

  • Mfr # CNGN 120716T01020 WWS20
  • Zoro # G7928137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGN 120716T01020 WWS20
Zoro #
G7928137
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
454
Corner Radius
4
Insert Thickness
0.3125"
Cutting Edge Length
12.90mm
Thickness
5
Depth of Cut
0.10 to 3.60mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGN
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS20
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNGN120716T01020 WWS20
Coating
Uncoated
Hardened (H) Compatibility
No
ANSI Number
CNGN454T01020
Mounting Style
Screw Clamp
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Series DCLNR/L4
Stainless (M) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Material - Machining
Ceramic
Primary Material Application ISO Code
S
Shape
Rhombic
Number of Cutting Edges
4
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Chip-Breaker Code
T01020
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
ANSI Code
CNGN454T01020 WWS20
Chamfer Angle
20 Degrees
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Insert Holding Type
No Screw Hole
Manufacturer Grade
WWS20
Cutting Edge
Chamfered
Material
Carbide
Style
CNGN
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code T01020, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGN454T01020 WWS20, Chamfer Angle 20 Degrees , Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.