Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 5907341
  • Zoro # G7964774

product price: 
$
23.85
/ea
Sold in multiples of 10 for $238.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5907341
Zoro #
G7964774
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404-NMS WSM10
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
CNMG431-NMS
Steel (P) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw Held
Cutting Direction
Neutral
No. of Edges
8
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders and Boring Bars
Relief Angle
0 Degrees
ANSI Code
CNMG431-NMS WSM10
Shape
Rhombic
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Number of Cutting Edges
8
Chip-Breaker Code
NMS
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Included Angle
80 Degrees
Manufacturer Grade
WSM10
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+ZrN
Material
Carbide
Style
CNMG
Application
Medium

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Depth of Cut
0.60 to 2.50mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+ZrN, ANSI Code CNMG431-NMS WSM10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.