Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 7091889
  • Zoro # G4874462

product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091889
Zoro #
G4874462
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408-FM5 WSM10S
Non Ferrous (N) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
No. of Edges
4
Cast Iron (K) Compatibility
No
ANSI Number
CNMG432-FM5 WSM10S
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Included Angle
80 Degrees
Manufacturer Grade
WSM10S
Chip-Breaker Code
FM5
Shape
Rhombic
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
CNMG432-FM5 WSM10S
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
0.40 to 1.50mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG432-FM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.